SYND281005
Synthware™ Distilling bulb Kugelrohr
clear borosilicate glass 3.3, volume 5 mL
Synonym(s):
Synthware D281005
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104812
NACRES:
NB.43
material
clear borosilicate glass 3.3
packaging
pack of 1 ea
manufacturer/tradename
Kemtech D281005
bottle capacity
5 mL
volume
5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Distilling Bulb, Kugelrohr, 14/20, 5mL, 80mm
Application
kemetch; synthware; distillation; still; kugelrohr
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service