Select a Size
$405.00
Select a Size
About This Item
$405.00
Recommended Products
form
solid
Quality Level
ε (extinction coefficient)
115000 at 593 nm
absorbance ratio
A280/593 nm (0.08)
fluorescence
λex 532 or 561 nm (Flow cytometry laser line)
λex 593 nm; λem 614 nm
λex 594 nm (Microscopy laser line)
suitability
suitable for fluorescence
storage temp.
−20°C
General description
Features and Benefits
Preparation Note
Legal Information
Disclaimer
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service