Skip to Content
Merck
All Photos(1)

Documents

S6143

Sigma Pasteur pipettes

cotton plugged, L 9 in.

Synonym(s):

63B6009-00P, Pasteur Pipette, Pasteur Pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32079210
NACRES:
NB.01

material

glass

sterility

sterile; γ-irradiated
sterile; γ-irradiated

feature

graduations: no
plugged

packaging

pack of 25 ea (acked in blisterpacks)

manufacturer/tradename

Sigma-Aldrich

L

9 in.

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service