Skip to Content
Merck
All Photos(1)

Key Documents

P4241

Nunc® MicroWell 96 well polystyrene plates

polystyrene, clear, conical bottom, 300 μL/well, sterile, 50/cs

Synonym(s):

96 multiwell plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$386.00

$386.00


Check Cart for Availability


Select a Size

Change View
50 EA
$386.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
colorless wells
polystyrene
polystyrene
size:
96 wells
sterility:
sterile
binding type:
non-treated surface
feature:
lid: no
pinchbar; high flange design

$386.00


Check Cart for Availability

material

colorless wells
polystyrene
polystyrene

sterility

sterile

feature

lid: no
pinchbar; high flange design

packaging

case of 50

manufacturer/tradename

Nunc 249662

maximum volume

300 μL

plate L × W

128 mm × 86 mm

size

96 wells

well maximum volume

250 μm

well working volume

250 μL

color

clear

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc® MicroWell 96 Well Polyproylene Plates, Non-treated, Pinchbar Design

  • Standard MicroWell Plate format
  • High flange design facilitates automated handling of plates of standard 96 well format
  • Raised well rims help prevent cross contamination and evaporation
  • Standard multiwell plate format
  • Excellent optical quality
  • Lids are not supplied with this product

Application

Suitable for: Used in many fields including antibiotic screens, serological tests, storing and screening of compounds and DNA libraries

Legal Information

MicroWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service