MTCC2500G
MTC™ Bio Snap Cap MacroTubes®
capacity 5 mL, green, non-sterile, pack of 200 ea (2 x bags 100 ea)
Synonym(s):
centrifuge tube, snap closure tube
About This Item
material
cap (snap cap)
conical bottom
green
polypropylene
sterility
non-sterile
feature
graduation
packaging
pack of 200 ea (2 x bags 100 ea)
manufacturer/tradename
MTC™ Bio C2500-G
parameter
25,000 × g speed
capacity
5 mL
diam. × L
16.5 mm × 54mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
They have the same diameter as standard 15mL tubes for compatibility with centrifuge rotors, etc. In many applications, they have replaced 15mL tubes, reducing plastic waste, storage space and shipping costs. Contamination of pipettor shafts can be eliminated because the tube length is short enough for standard 1mL and/or 5mL tips to reach the tube’s conical bottom.
Features and Benefits
- Compatible with standard equipment
- Easy-open flip top
- Syringe port in cap
- Unsurpassed Clarity
- Dual graduations at every 0.2mL and 0.5mL
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service