Skip to Content
Merck
All Photos(1)

Key Documents

M2561

Greiner 96 well plates, polystyrene

round bottom clear wells, sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

375 EA
$2,490.00

$2,490.00


Estimated to ship on14 April 2025



Select a Size

Change View
375 EA
$2,490.00

About This Item

UNSPSC Code:
41122107
material:
polystyrene
round bottom clear wells
size:
96 wells
well volume:
323 μL
well working volume:
40-280 μL
sterility:
sterile
feature:
lid: no

$2,490.00


Estimated to ship on14 April 2025


material

polystyrene
round bottom clear wells

sterility

sterile

feature

lid: no

packaging

case of 375 ea (internal packs of 25)

manufacturer/tradename

Greiner 650162

size

96 wells

well volume

323 μL

well working volume

40-280 μL

Looking for similar products? Visit Product Comparison Guide

General description

96W Microplate, well working volume 40-280 μL; maximum volume 323 μL. Growth surface per well 0.35 cm(2).
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse/RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Other Notes

96 well microplate, without lid, solid round (U) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx.200 μm.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service