Skip to Content
Merck
All Photos(1)

Key Documents

M1561

Greiner 96 well plates, polypropylene

2.4 mL, conical bottom clear polypropylene wells, sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$956.00

$956.00


Check Cart for Availability


Select a Size

Change View
50 EA
$956.00

About This Item

UNSPSC Code:
41122107
material:
colorless polypropylene
conical bottom clear polypropylene wells
size:
96 wells
sterility:
sterile
binding type:
non-treated surface
feature:
lid: no

$956.00


Check Cart for Availability

material

colorless polypropylene
conical bottom clear polypropylene wells

sterility

sterile

feature

lid: no

packaging

case of 50

manufacturer/tradename

Greiner 780271

maximum volume

2.42 mL

size

96 wells

working volume

2.3 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

MASTERBLOCK®, 96W Storage Microplate, -20C storage well maximum volume 2 mL. Total well volume 2.42 mL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

96 well conical (V) solid bottom microplate, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; height 44 mm.

Suitability

Microplates are biologically inert, exhibit low binding characteristics, offer a high temperature tolerance (-196 to 121°C/-321 to 250°F), and are resistant to many standard laboratory chemicals. These properties provide optimal conditions for laboratory specimen, compound, or cell storage. Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information

MASTERBLOCK is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service