Skip to Content
Merck
All Photos(1)

Key Documents

L3536

Greiner multiwell plate lids

for standard multiwell plate, clear, sterile

Synonym(s):

microplate lids, microtiter plate lids, multiwell plate lids

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$316.00

$316.00


In StockDetails



Select a Size

Change View
100 EA
$316.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
colorless wells
polystyrene
size:
96 well
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

$316.00


In StockDetails


material

colorless wells
polystyrene

sterility

sterile

feature

lid

packaging

case of 100

manufacturer/tradename

Greiner 656161

size

96 well

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner multiwell plate lids are made of polystyrene.
  • Corner notches for proper orientation.
  • Robotics-friendly full- and Lo-profile skirt options.
  • Free of detectable RNase and DNase.
Corner notches for proper orientation. Robotics friendly full- and Lo-profile skirt options. RNase and DNase free.
Microplate Lid, Sterile, Single Position, High Profile, without Condensation Rings

Other Notes

length: 127,5 mm; width: 85 mm; curvature approx. 300 μM. Lid height 9 mm

Suitability

Sterile Lid for Polystyrene MicroPlates, DNAse/RNAse, Human DNA and Pyrogen free.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Out of the three lids shown, how can I only purchase the lid with condensation rings ?

    1 answer
    1. This product does not have a condensation ring. This feature is listed in the key descriptors located just below the product name. There are two lids currently available with condensation rings. Links to each item have been added below:
      L3661-100EA, non-sterile
      https://www.sigmaaldrich.com/US/en/product/sigma/l3661

      L4537-150EA, sterile
      https://www.sigmaaldrich.com/US/en/product/sigma/l4537

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service