Skip to Content
Merck
All Photos(1)

Key Documents

INSA444-EP

Inserts for Eppendorf® A-4-44 Rotor

(capacity 1 x 15 mL conical tube), for use with 100 mL rectangular bucket, pack of 8 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

feature

Holds 50 mL tubes

packaging

pack of 8 ea

manufacturer/tradename

Eppendorf® 022637479 (North America)
Eppendorf® 5804728009 (Europe)

technique(s)

centrifugation: suitable

capacity

(capacity 1 x 15 mL conical tube)

compatibility

for use with 100 mL rectangular bucket

Related Categories

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service