Skip to Content
Merck
All Photos(1)

Key Documents

HS4427B

Centrifuge Tube

capacity 50 mL, natural, conical bottom, pack of 500 ea (Bulk Wrap)

Sign Into View Organizational & Contract Pricing

Select a Size

500 EACH
$444.00

$444.00


Check Cart for Availability


Select a Size

Change View
500 EACH
$444.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$444.00


Check Cart for Availability

material

conical bottom
natural

sterility

sterile

feature

cap external thread
graduations

packaging

pack of 500 ea (Bulk Wrap)

manufacturer/tradename

Heathrow Scientific HS4427B

parameter

9,500 × g max. RCF

cap diam.

34.9 mm

capacity

50 mL

tube diam.

29 mm

suitability

suitable for (Centrifugation, vortexing)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging. Additional graduationd markings at 0.5, 1, 1.5, 2, 2.5, and 3 mL for additional ease for end-users.

Features and Benefits

  • Conical Tube Volume- 50 mL
  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations at 5 mL intervals
  • Bulk wrap Sterile
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What's the height of the 50ml centrifuge tube with 29mm diameter made of PP?

    1 answer
    1. The height of this 50 mL centrifuge tube is 114 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service