Skip to Content
Merck
All Photos(1)

Key Documents

HS28721G

TrueNorth® Cool Container with Lid

Ice Pan, capacity 1 L, green (polyurethane)

Synonym(s):

chiller box, cooling box, ice pan

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$136.00

$136.00


Available to ship on24 April 2025Details



Select a Size

Change View
1 EACH
$136.00

About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

$136.00


Available to ship on24 April 2025Details


material

green (polyurethane)

L × W × H

267 × 195.5 × 114 mm

capacity

1 L

Looking for similar products? Visit Product Comparison Guide

General description

These durable containers for chilling temperature-sensitive samples have heavy insulation properties for the ultra cold. Cool containers are ideal for ice and ice-salt slurries.

Features and Benefits

  • made from single-nolded polyurethane
  • close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • lid nests under bucket to save space
  • for low-temperature use to -80°C at 1 bar
  • stackable
  • pour spout and large handles

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service