Skip to Content
Merck
All Photos(1)

Key Documents

HS2860CB

TrueNorth® Cardboard Cryovial Box and Lid

without dividers, for tubes, 1.5 ‑ 2 mL, L × W × H 5.2 × 5.2 × 2 in., blue, pk of 12

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$122.00

$122.00


Check Cart for Availability


Select a Size

Change View
12 EA
$122.00

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

$122.00


Check Cart for Availability

material

cardboard

feature

for tubes 1.5 ‑ 2 mL

packaging

pk of 12

manufacturer/tradename

Heathrow Scientific HS2860CB

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 2 in.

size

133x133x50 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • It stores small samples and tubes.
  • Store in mechanical freezers or vapor phase LN2 at -196ºC.
  • Use tubes that can be stored at the required temperature.
  • Colors make it simple to identify and categorize items.
  • Bottom vent holes enable efficient circulation and evacuation of cold air, vapor, or LN2.
  • All box footprints are 13.3 x 13.3 cm, select from two different heights
  • Autoclaving is not recommended.

Other Notes

Order partitions separately.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service