Skip to Content
Merck
All Photos(2)

Key Documents

HS27504A

OneRack® Test Tube Rack

Half, polyoxymethylene (fiberglass reinforced), size 16 wells, well diam. 25 mm, white

Sign Into View Organizational & Contract Pricing

Select a Size

8 EA
$230.00

$230.00


Check Cart for Availability


Select a Size

Change View
8 EA
$230.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

$230.00


Check Cart for Availability

material

polyoxymethylene (fiberglass reinforced)

feature

Holds 16 x 10-18 mL tubes
Holds 16 x 25 mm tubes

packaging

pk of 8 racks

manufacturer/tradename

Heathrow Scientific HS27504A

L × W × H

12 × 12.2 × 9.2 cm

size

16 wells

well diam.

25 mm

color

white

Looking for similar products? Visit Product Comparison Guide

General description

OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.

Features and Benefits

  • molded coordinates for tube orientation
  • stable design for use in water baths
  • flat labeling area for easier identification
  • available in half and full rack sizes
  • Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
  • Polypropylene offers good chemical and heat resistance (0 to 110C)

Legal Information

OneRack is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service