Skip to Content
Merck
All Photos(1)

Key Documents

HS15951A

Disposable black slide staining tray

Holds 8 x slides 76x26 mm

Sign Into View Organizational & Contract Pricing

Select a Size

4 UNITS
$92.70

$92.70


Available to ship on22 April 2025Details



Select a Size

Change View
4 UNITS
$92.70

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$92.70


Available to ship on22 April 2025Details


material

polypropylene and polyethylene

feature

Holds 8 x slides 76x26 mm

manufacturer/tradename

Heathrow Scientific HS15951A

packaging

pack of 4 bases and 1 lid

size

305x127x30 mm

General description

Reduce possible cross contamination and messy work areas.
Stain, rinse and dry slides on a single working tray. Made of a polypropylene and polyethylene blend, this rugged staining
tray is an economical alternative to metal versions.

  • A clean and fresh working surface area every time
  • Up to eight slides fit comfortably onto the base and the deep well holds up to 38 mL
  • Compact size and recessed handles for easy transport from work area to sink
  • Two convenient pour spouts for quick dispose of unwanted liquid waste
  • Dark lid protects slides for light sensitive applications
  • Pack of 4 base trays and 1 lid
  • Dimensions: 305 x 127 x 39.5 mm
  • Disposable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service