Skip to Content
Merck
All Photos(2)

Key Documents

HS1426B

Diamond shaped weigh boats

polystyrene, volume 30 mL, black, anti-static

Synonym(s):

weigh dish, weighing boat, weighing dish, weighing pan

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$91.40

$91.40


Available to ship on14 April 2025Details



Select a Size

Change View
500 EA
$91.40

About This Item

UNSPSC Code:
41121812
NACRES:
NB.35

$91.40


Available to ship on14 April 2025Details


material

polystyrene

packaging

pk of 500

manufacturer/tradename

Heathrow Scientific HS1426B

L × W × H

78 mm × 56 mm × 14 mm

volume

30 mL

color

black

Looking for similar products? Visit Product Comparison Guide

General description

These flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.

  • Features a diamond shape that easily flexes for accurate pouring
  • Wide, flat bottom to resist tipping
  • Antistatic versions available
  • 2 color and 4 sizes
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service