Skip to Content
Merck
All Photos(3)

Key Documents

HS120557

Slide Mailer

to hold, 4 slide(s), natural polypropylene

Sign Into View Organizational & Contract Pricing

Select a Size

20 EACH
$62.90

$62.90


Check Cart for Availability


Select a Size

Change View
20 EACH
$62.90

About This Item

UNSPSC Code:
41121800
NACRES:
MA.01

$62.90


Check Cart for Availability

material

natural polypropylene

feature

to hold 4 slide(s)

packaging

pack of HS120557

manufacturer/tradename

Heathrow Scientific 120557

L × W × H

830 mm × 410 mm × 50 mm

Looking for similar products? Visit Product Comparison Guide

General description

The heavy Cardboard Slide Mailer is disposable, safe, and a secure transport of microscope slides. The mailer is lightweight and reusable.

Features and Benefits

  • Ideal for secure shipping and storing of slides
  • Polypropylene protectors hold one standard (26 x 76 mm and 1 x 3 in) slides securely
  • Large, easy-to-secure snaps, provide safer storage for valuable slides
  • Variety of colors bring some fun to the lab and enables color coding
  • Lightweight, reusable, and disposable
  • Securely holds slides with or without cover glass
  • Flat surface area is ideal for labeling or writing necessary information

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service