Skip to Content
Merck
All Photos(1)

Key Documents

GE29400460

HiTrap® Capto SP ImpRes

Cytiva 29400460, pack of 1 × 1 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 ML
$71.00

$71.00


Estimated to ship on25 May 2025



Select a Size

Change View
1 ML
$71.00

About This Item

UNSPSC Code:
23151816
NACRES:
NB.13

$71.00


Estimated to ship on25 May 2025


form

prepacked column

crosslinking

cross-linked

packaging

pack of 1 × 1 mL

manufacturer/tradename

Cytiva 29400460

storage condition

(0.2 M Sodium Acetate in 20% Ethanol)

parameter

(flow velocity: 300 cm/h)
-4 mL/min max. flow rate
-70 psi max. pressure

technique(s)

liquid chromatography (LC): suitable

matrix

(High-flow agarose)

matrix active group

CH2CH2 CH2SO3-

particle size

(40 µm)

capacity

binding capacity(> 70 mg lysozyme/mL medium, > 95 mg BSA/mL medium)

separation technique

cation exchange

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Legal Information

Capto is a trademark of Cytiva
HiTrap is a registered trademark of Cytiva

Storage Class Code

3 - Flammable liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service