GE29321087
HiTrap® Capto™ HIC Selection Kit
pkg of 5 × 1 mL, Cytiva 29321087
About This Item
Recommended Products
packaging
pkg of 5 × 1 mL
manufacturer/tradename
Cytiva 29321087
Related Categories
General description
- Excellent dimensions for scale-down studies—10 mm inner diameter and 20 cm bed height
- High-quality packing—prepared by our packing experts to support reproducible and robust studies
- Prepacked with the most commonly used BioProcess resins
- Results of Analysis certificate available for each individual column—includes column performance testing such as asymmetry and efficiency
- Developed together with biopharmaceutical experts to ensure optimal function for scale-down studies such as viral clearance
High-quality packing for robust studies
Validation columns are Tricorn columns packed by our experts at the custom packing department in Uppsala, Sweden. They feature a high-quality packed bed, enabling robust and reproducible process development or validation.
An individual certificate of column performance is provided for each column. The Validation columns provide high consistency between columns in terms of efficiency and asymmetry.
Features and Benefits
- Prepacked columns for screening of selectivity, binding and elution conditions, as well as small scale purifications.
- High-throughput chromatography resins for intermediate and polishing steps in a downstream protein purification process.
- The highly rigid matrix enables high flow rates, long bed heights and faster throughput perfect for scale up
- Improves productivity and process economy in downstream operations
- Narrow specification range ensures robust performance in sensitive processes
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
Legal Information
related product
Storage Class Code
3 - Flammable liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service