Skip to Content
Merck
All Photos(1)

Key Documents

GE27-1880-04

2′-Deoxythymidine 5′-Triphosphate, sodium (dTTP)

Cytiva 27-1880-04, pkg of 250 mg

Sign Into View Organizational & Contract Pricing

Select a Size

500 G
$883.00

$883.00


Check Cart for Availability


Select a Size

Change View
500 G
$883.00

About This Item

UNSPSC Code:
41106305
NACRES:
NA.52

$883.00


Check Cart for Availability

form

solid

packaging

pkg of 250 mg

manufacturer/tradename

Cytiva 27-1880-04

shipped in

dry ice

storage temp.

−20°C

General description

2′-Deoxythymidine 5′-Triphosphate, sodium (dTTP).

Application

  • For applications requiring dNTPs of high purity such as amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis, and expression profiling.
  • High Purity dNTPs are functionally tested in long PCR* to be PCR-qualified, and meet or exceed criteria for high-quality sequencing with Thermo Sequenase DNA Polymerase.

Features and Benefits

  • High purity: > 98% triphosphate, as confirmed by chromatographic analysis and 31P nuclear magnetic resonance (NMR) spectroscopy.
  • These dNTPs are supplied as solids. For high purity solutions dNTPs, see the improved "illustra Solutions dNTPs".

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

illustra is a trademark of Cytiva

Storage Class Code

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service