Skip to Content
Merck
All Photos(1)

Key Documents

GE17372211

HiTrap® Capto AVB

pkg of 5 × 1 mL, Cytiva 17372211

Sign Into View Organizational & Contract Pricing

Select a Size

5 X 1 ML
$2,430.00

$2,430.00


Check Cart for Availability


Select a Size

Change View
5 X 1 ML
$2,430.00

About This Item

UNSPSC Code:
23151817
NACRES:
NB.21

$2,430.00


Check Cart for Availability

packaging

pkg of 5 × 1 mL

manufacturer/tradename

Cytiva 17372211

parameter

4 mL/min max. flow rate

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Capto AVB is based on a rigid base matrix, delivering excellent pressure-flow properties to AAV production. The possibility to run at higher flow rates and bed heights increases flexibility in process design and allows for an increased productivity.

Features and Benefits

  • Efficient purification of AAV of several subclasses by affinity chromatography
  • Prepacked HiTrap® columns for easy screening and convenient process development, as well as small scale purification
  • High selectivity and excellent scalability

Legal Information

Capto is a trademark of Cytiva
HiTrap is a registered trademark of Cytiva

Storage Class Code

3 - Flammable liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service