Skip to Content
Merck
All Photos(1)

Key Documents

GBLRD476685

Grace Bio-Labs wound splint, w/ suture sites

clear silicone, O.D. × I.D. × thickness 24 mm × 20 mm × 0.5 mm

Synonym(s):

silicone wound splints, suture site template

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$201.00

$201.00


Check Cart for Availability


Select a Size

Change View
20 EA
$201.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$201.00


Check Cart for Availability

material

clear silicone

sterility

(sterile)

packaging

pkg of 20 ea (2 splints per pouch)

manufacturer/tradename

Grace Bio-Labs 476685

O.D. × I.D. × thickness

24 mm × 20 mm × 0.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs has worked with researchers to develop and manufacture wound splint devices that aid in the understanding of wound and tissue repair for animal research and the testing of new therapies for safety and efficacy.

Wound splints are constructed of silicone and include suture sites for increased precision in affixing on or within. These devices enable reproducible and reliable experimental conditions for wound healing in animal research.

The splints are offered in a variety of shapes and sizes (visible stitch holes / suture sites, 5 mm dia.), shipped sterile and ready to use.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service