Skip to Content
Merck
All Photos(1)

Key Documents

GBL664192

Grace Bio-Labs silicone isolator sheet material

thickness 0.8 mm, black silicone sheet, no PSA

Synonym(s):

non-adhesive isolator, silicone blocker

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$595.00

$595.00


Check Cart for Availability


Select a Size

Change View
5 EA
$595.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.17

$595.00


Check Cart for Availability

material

red silicon

feature

black silicone sheet, no PSA

packaging

pack of 5

manufacturer/tradename

Grace Bio-Labs 664192

L × W

13 cm × 18 cm
180 mm × 130 mm

thickness

0.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Silicone isolator sheet material allows researchers to create their own removable hydrophobic barriers to isolate specimens. Where additional sealing is required, SecureSeal adhesive on one or both surfaces is recommended.Silicone sheet material is also available in CultureWell “water-clear” silicone, which is highly recommended for sensitive cell culture applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service