Skip to Content
Merck
All Photos(2)

Key Documents

G1903

Grids for transmission electron microscopy

grid size 600 mesh × 42 μm pitch, copper

Sign Into View Organizational & Contract Pricing

Select a Size

1 VIAL
$103.00

$103.00


Estimated to ship on31 May 2025



Select a Size

Change View
1 VIAL
$103.00

About This Item

UNSPSC Code:
41100000
NACRES:
MA.01

$103.00


Estimated to ship on31 May 2025


material

copper

description

Regular grids with center mark and solid border. TT (thin/thick bar matrix)

packaging

vial of 100 grids

diam.

3.05 mm

grid size

600 mesh × 42 μm pitch

hole W

27 μm

open area size

40%

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service