Skip to Content
Merck
All Photos(1)

Key Documents

EPM1196-9900

Platform for Eppendorf® New Brunswick Innova® 5000 Platform Shaker

for 125 mL Erlenmeyer flasks, dedicated, interchangeable

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.73
Product EPM1196-9900 is not currently sold in your country. Contact Technical Service

feature

dedicated
for 125 mL Erlenmeyer flasks
interchangeable

manufacturer/tradename

Eppendorf® M1196-9900 (NA)

size

32.5 in. × 26.75 in.

capacity

(99 x 125 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Platforms designed for the Eppendorf New Brunswick Innova 5000 platform shaker to ensure a safe and perfect fit.

Features and Benefits

  • Designed for the Eppendorf New Brunswick Innova 5000 platform shaker for the perfect fit
  • Efficient capacity of 99x125 mL Erlenmeyer flasks

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service