Skip to Content
Merck
All Photos(1)

Key Documents

EPM1194-9904

Platform for Eppendorf® New Brunswick Innova® 2100/40/40R/42/42R & Excella® E24/E24R Shakers

for 125 mL Erlenmeyer flasks, dedicated, phenolic resin

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

feature

34 x 125 mL Erlenmeyer flasks
dedicated
for 125 mL Erlenmeyer flasks
phenolic resin

manufacturer/tradename

Eppendorf® M1194-9904 (Global)

L × W

45.7 cm × 45.7 cm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Platforms designed for the Eppendorf New Brunswick Innova 2100/40/40R/42/42R & Excella E24/E24R shakers to ensure a safe and perfect fit.

Features and Benefits

  • Designed for Eppendorf New Brunswick Innova 2100/40/40R/42/42R & Excella E24/E24R shakers for the perfect fit
  • Holds 34 x 125 mL Erlenmeyer flasks for efficient capacity
  • Made from phenolic resin for resistance and insulation

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service