Skip to Content
Merck
All Photos(1)

Documents

EPAG7-250

Platform for Eppendorf® New Brunswick Innova® 3100 Water Bath Shaker

for 50 mL Erlenmeyer flasks, dedicated, half-size

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.73

material

stainless steel

feature

dedicated
for 50 mL Erlenmeyer flasks
half-size

manufacturer/tradename

Eppendorf® AG7-250 (NA)

L × W

76 cm × 46 cm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service