Skip to Content
Merck
All Photos(1)

Documents

EP5948000210

Eppendorf® Centrifuge 5920 R G

AC/DC input 230 V AC, Schuko plug, incl. rotor S-4x-1000, high-capacity buckets and adapter 15/50 mL conical tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

feature

CE compliant
refrigerated
to hold 108 15 mL conical tubes
to hold 4 high capacity buckets
to hold 52 50 mL conical tubes
incl. rotor S-4x-1000, high-capacity buckets and adapter 15/50 mL conical tubes

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 5948000210 (EU)

parameter

temp. range at -11-40 °C
13700 rpm
21194 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The large bench top Centrifuge 5920 R combines extraordinary capacity with a compact and ergonomic product design. It has similar dimensions to competing refrigerated 3 L models yet it is capable of offering superior capacity of up to 4 x 1,000 mL or 52 x 50 mL tubes. Streamline high-throughput centrifugation and make everyday work more enjoyable.

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21.194 × g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling
  • FastTemp pro function allows for automatic precooling based on pre-programmable time and date
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for precise cooling performance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service