Skip to Content
Merck
All Photos(1)

Key Documents

EP5943000266

Eppendorf® Centrifuge 5910 Ri G

with rotor S-4xUniversal incl. buckets, adapters for 5/15/50 mL and 175-250 mL bottles and plates, AC/DC input 230 V (GB Plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

feature

refrigerated

68 × 15 mL OR 36 × 50 mL conical tubes OR 120 × 13 mm OR
104 × 16 mm blood collection tubes OR 20 × MTP plates OR 4 × DWP plates

with rotor S-4xUniversal incl. buckets, adapters for 5/15/50 mL and 175-250 mL bottles and plates

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5943000266

parameter

-11 °-40 ° °C temp. range
4,500 rpm

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5910 Ri G, refrigerated, with touchscreen interface, Versatility Solution, with rotor S-4xUniversal incl. universal buckets, adapters for 5/15/50 mL and 175-250 mL bottles and plates, 230 V/50-60 Hz, GB

Application

Centrifugation

Features and Benefits

Large 7-inch VisioNize® touch interface for super-fast parameter settings via unique favorites function
User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
High centrifugation speed of up to 22,132 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
Quiet operation to improve your work environment
Centrifuge lid with soft-touch lid closure
Temperature range from -11 °C to 40 °C
Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
VisioNize is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service