EP5910753004
Plate carrier for Eppendorf® S-4xUniversal Rotor
for MTP, DWP, and PCR plates, pack of 2 ea, for Centrifuge 5910 R
About This Item
Recommended Products
feature
for Centrifuge 5910 R
for MTP, DWP, and PCR plates
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 5910753004
technique(s)
PCR: suitable
centrifugation: suitable
compatibility
for use with Rotor S-4xUniversal
General description
Features and Benefits
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 ml to 750 ml
- Plate rotor options for centrifugation of all types of mtp, pcr or deepwell plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 ml to 50 ml
- High centrifugation speed of up to 22, 132 x g (14, 000 rpm)
- Aerosol-tight Eppendorf quick-lock caps and lids allow fast and ergonomic lid locking
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service