EP5810000420
Eppendorf® Centrifuge 5810 G
incl. rotor A-4-81 and 15/50 mL adapters, AC/DC input 230 V AC, Schuko plug
About This Item
Recommended Products
feature
CE compliant
to hold 20 50 mL conical tubes
to hold 4 500 mL rectangular buckets
to hold 48 15 mL conical tubes
incl. rotor A-4-81 and 15/50 mL adapters
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 5810000420 (EU)
parameter
14000 rpm
20913 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock caps and lids for easy, one-hand operation
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service