Skip to Content
Merck
All Photos(1)

Key Documents

EP5804792009

Adapter for Eppendorf® S-4-72 Rotor

holds 12 x 9 mL round-bottom tubes, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82
Product EP5804792009 is not currently sold in your country. Contact Technical Service

material

round bottom

feature

holds 12 x 9 mL round-bottom tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5804792009 (Global)

parameter

3,116 × g max. RCF

technique(s)

centrifugation: suitable

H

113 mm

diam.

17.5 mm

compatibility

for use with 250 mL round buckets

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various tube sizeds forEppendorf S-4-72 Rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service