Skip to Content
Merck
All Photos(1)

Documents

EP5427716009

Eppendorf® Rotor F-35-6-30

incl. rotor lid and adapter

Synonym(s):

Centrifuge Rotor, Eppendorf Centrifuge Rotor, F-35-6-30 Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.82

feature

to hold 12 x Vacutainer® tubes
to hold 6 x 15/50 mL tubes
incl. rotor lid and adapter

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5427716009

parameter

7,830 max. RCF (7,745 xg)

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5430/5430R

Features and Benefits

  • Rotor can speed upto 7,745 x g (7,830 rpm)
  • Rotor for 6 x 15/50 mL conical or 12 x Vacutainer tubes
  • Supplied with adapter and rotor lid made of aluminum
  • Fixed angle rotor holds sample at 35°
  • Compatible with 5430/5430R centrifuges

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service