Skip to Content
Merck
All Photos(1)

Key Documents

EP5420000245

Eppendorf® Centrifuge 5420

keypad, refrigerated: no, without rotor, AC/DC input 120 V, 50 - 60 Hz

Synonym(s):

Centrifuge 5420 - Microcentrifuge, Eppendorf® 120 V Centrifuge 5420

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Product EP5420000245 is not currently sold in your country. Contact Technical Service

feature

CE compliant
CSA approved
refrigerated: no
keypad
without rotor

Application

Centrifugation

Features and Benefits

with keypad control panel for easy cleaningwithout rotornon-refrigerated120 V, 50 – 60 Hz (US)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service