Skip to Content
Merck
All Photos(1)

Documents

EP022622501

Eppendorf® Centrifuge 5804/5804R

5804, non-refrigerated, without rotor, keypad, AC/DC input 120 V, 50/60 Hz, US 3-pin plug (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

CSA approved
keypad
non-refrigerated

manufacturer/tradename

Eppendorf® 022622501 (NA)

parameter

20,913 × g max. RCF
200_14,000 rpm speed

technique(s)

centrifugation: suitable

W × H × D

47 cm × 55 cm × 34 cm

weight

55 kg

Looking for similar products? Visit Product Comparison Guide

General description

Three centrifuges in one: a high-capacity, general-purpose centrifuge for cell harvesting; a high-speed centrifuge for separating cell lysates; and a microcentrifuge for DNA precipitations. It allows for molecular
applications in tubes up to 250 mL and offers additional wing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.

Features and Benefits

  • Max. capacity: 4 × 250 mL/2 × 5 MTP
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety


Additional features of refrigerated Centrifuge 5804 R
  • Temperature range from -9 to 40 deg. C
  • FastTemp function for fast pre-cooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service