Skip to Content
Merck
All Photos(1)

Key Documents

EP022492012

Eppendorf® epT.I.P.S.® standard

volume 0.1-20 μL, L 40 mm, medium gray, colorless tip, pkg of 1000 ea (2 bags × 500 ea)

Synonym(s):

pipette tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
L:
40 mm
volume:
0.1-20 μL
sterility:
non-sterile
packaging:
pkg of 1000 ea (2 bags × 500 ea)
manufacturer/tradename:
Eppendorf® 022492012
Product EP022492012 is not currently sold in your country. Contact Technical Service

material

colorless tip
medium gray
polypropylene

sterility

non-sterile

packaging

pkg of 1000 ea (2 bags × 500 ea)

manufacturer/tradename

Eppendorf® 022492012

L

40 mm

volume

0.1-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

epT.I.P.S.® Standard, Eppendorf Quality, 0.1 – 20 µL, 40 mm, medium gray, colorless tips, 1,000 tips (2 bags × 500 tips)
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Features and Benefits

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service