Skip to Content
Merck
All Photos(1)

Key Documents

EP0030076044

Eppendorf® epT.I.P.S.® G Reload 384

Eppendorf Quality, tip capacity × L 0.1-20 μL × 42 mm, white tip, case of 3,840 ea (10 trays x 384 tips)

Synonym(s):

384-Well Loading Tips, epT.I.P.S. G Reload

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.1—20 μL
sterility:
non-sterile
feature:
Eppendorf Quality
packaging:
case of 3,840 ea (10 trays x 384 tips)
manufacturer/tradename:
Eppendorf® 0030076044
Pricing and availability is not currently available.

sterility

non-sterile

feature

Eppendorf Quality

packaging

case of 3,840 ea (10 trays x 384 tips)

manufacturer/tradename

Eppendorf® 0030076044

tip capacity × L

0.1-20 μL × 42 mm

volume

0.1—20 μL

color

white tip

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Designed for a cone distance of 4.5 mm
  • epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16 and 24 channel pipettes for utmost safety and reliability
  • Innovative SOFTattach technology allows for reliable tip fit and tightness
  • Fill a whole 384 well plate without loosening pipette tips
  • Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
  • The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384 well plates
  • Tip attachment forces reduced by 40% per cone compared to 8 and 12 channel pipettes
  • Tip ejection forces reduced by SOFTattach for ergonomic working conditions
  • Available as reload, and set
  • Available in purity grades: Eppendorf Quality and PCR clean

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service