Skip to Content
Merck
All Photos(1)

Key Documents

CLS8510

Corning® 384 2D Barcoded Storage Tubes

black polypropylene, square bottom, with generic barcode, non-sterile, lid: no, pack of 384

Synonym(s):

sample tube

Sign Into View Organizational & Contract Pricing

Select a Size

384 EA
$266.00
20 X 384 EA
$4,450.00

$266.00


Check Cart for Availability


Select a Size

Change View
384 EA
$266.00
20 X 384 EA
$4,450.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

$266.00


Check Cart for Availability

material

black polypropylene
black wells
square bottom

sterility

non-sterile

feature

lid: no

packaging

pack of 384

manufacturer/tradename

Corning 8510

parameter

-80-110 °C temp. range

L

14 mm

capacity

120 μL

size

384 wells

tube H

17.5 mm , with tube, heat seal, no lid

volume

130 μL

working volume

110 μL

color

black

Looking for similar products? Visit Product Comparison Guide

General description

The 2D storage tube line is a superior storage solution designed to provide maximum identification.
Features include:
  • IDENTIFICATION - Synchronized 2D and linear bar code - unlike any other in the market
  • INFORMATION - 14 x 14 dot 2D bar code
  • BAR CODE STABILITY - Laser-etched, not an attached label
  • COMPOUND COMPATIBILITY - Polypropylene construction throughout

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service