Skip to Content
Merck
All Photos(1)

Key Documents

CLS6798620D

Corning® hotplate and stirrer with digital display

AC/DC input 230 V AC (CEE7-7 plug), plate L × W 10 in. × 10 in.

Synonym(s):

Digital hotplate stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,190.00

$1,190.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,190.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.72

$1,190.00


Check Cart for Availability

Agency

suitable for EPA 200.7

sterility

non-sterile

packaging

case of 1

manufacturer/tradename

Corning 6798-620D

availability

not available in USA, Canada and EU

parameter

5-550 °C temp. range
60-1150 rpm speed

plate L × W

10 in. × 10 in.

color

none

Looking for similar products? Visit Product Comparison Guide

General description

  • Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
  • Microprocessor maintains consistent and repeatable temperature and stir speed settings.
  • Bright LED HOT TOP icon lights up when top plate temperature is over 60 °C, even when heat control is turned off.
  • Separate temperature sensor provides power cut off if unit overheats
  • Extremely durable and heat resistant Pyroceram glass-ceramic top
  • Small footprint and low profile
  • Meets UL and cUL standards
For use in Asia, Africa, and Australia.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service