CLS6752
Corning® LSE™ 49 Liter Shaking Incubator
AC/DC input 230 V AC, Schuko plug, AC/DC input, UK plug
Synonym(s):
magnetic stirrer, magnetic stirrers, stirrers
Select a Size
$8,010.00
Select a Size
About This Item
$8,010.00
Recommended Products
material
cold-rolled stainless steel housing
stainless steel interior (mirrored)
feature
fits flask 5 x 1L, 5 x 500 mL, 9 x 250 mL, 16 x 125
parameter
20-300 rpm shaking frequency
5-80 °C (Temperature Increments: 0.1 deg. C)
chamber W × D × H
34.3 cm × 37.5 cm × 38.1 cm
external W × D × H
42.5 cm × 55 cm × 58 cm
size
49 L
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Outstanding temperature uniformity
- Large viewing area for undisturbed monitoring of samples
- Broad temperature range
- Multiple shelving options
- Precision control shaking mechanism
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service