Skip to Content
Merck
All Photos(1)

Key Documents

CLS5655200

PYREX® EZ Access wide mouth volumetric flask

capacity 200 mL

Synonym(s):

volumetric glassware

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$88.80

$88.80


Check Cart for Availability


Select a Size

Change View
1 EA
$88.80

About This Item

UNSPSC Code:
41121804

$88.80


Check Cart for Availability

material

PTFE liner
cap (polybutylene terephthalate)
flask (class A glass)
flask (flat bottom, threaded)

description

heavy duty, with GL32 screw cap

feature

To Contain

packaging

pack of 1 ea

manufacturer/tradename

Corning 5655-200

H × O.D.

225 mm × 76 mm

capacity

200 mL

fitting

GL 32 thread

Looking for similar products? Visit Product Comparison Guide

General description

The wide funnel-like threaded top plus the wide neck design allows for easy filling and mixing of various materials into solution. This extra wide neck also allows access to larger capacity pipets. For added convenience, one size (GL32) of the chemically resistant, high temperature polybutylene terephthalate screw caps fits all flasks. This threaded cap has a PTFE liner to provide a secure closure for leak proof solution storage.

Legal Information

EZ Acess is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service