Skip to Content
Merck
All Photos(1)

Key Documents

CLS5641P1L

Corning® reusable volumetric flask, Class B

polypropylene, size 1 L, with 24/29 tapered PP stopper

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$122.00
3 EA
$228.00

$122.00


Check Cart for Availability


Select a Size

Change View
1 EA
$122.00
3 EA
$228.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$122.00


Check Cart for Availability

material

long
polypropylene

sterility

non-sterile

feature

class B
closure type tapered polypropylene stopper

packaging

pack of 1
case of 3

manufacturer/tradename

Corning 5641P-1L

H × O.D.

300 mm × 127 mm

size

1 L

Looking for similar products? Visit Product Comparison Guide

General description

Transluscent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60 °C may affect accuracy. Recommended routine cleaning up to 60 ºC will preserve graduations. Height dimension is for flask only, without stopper.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service