CLS432001
Corning® CoolCell™ LX Cell Freezing Container
(12 x 1 mL or 2 mL cryogenic vials), purple
Synonym(s):
cryovials
About This Item
Recommended Products
material
foamed PE
feature
Holds 12 x 1-2 mL cryovials
packaging
pkg of 1
manufacturer/tradename
Corning 432001
technique(s)
cryopreservation: suitable
H × diam.
10.11 cm × 11.7 cm , 12.7 mm well diameter
color
purple
capacity
(12 x 1 mL or 2 mL cryogenic vials)
Looking for similar products? Visit Product Comparison Guide
General description
- For 12 standard 1.0 mL to 2.0 mL cryogenic vials.
- Radially symmetric for uniform vial freezing.
- Numbered wells for easy sample identification.
- Beveled lid for secure gripping and easy opening.
- Exposed vial tops when lid is open for quick, organized removal of frozen samples.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service