Skip to Content
Merck
All Photos(1)

Key Documents

CLS431418

Corning® cryogenic vial with washer

blue cap, sterile

Synonym(s):

cryovials

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$86.00
500 EA
$306.00

$86.00


Available to ship on22 April 2025Details



Select a Size

Change View
50 EA
$86.00
500 EA
$306.00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.17

$86.00


Available to ship on22 April 2025Details


material

blue cap
round bottom tube (self-standing)
round polypropylene

description

internal thread, self-standing

sterility

sterile

packaging

pack of 50 ea
case of 500 ea

manufacturer/tradename

Corning 431418

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

cap diam.

0.47 in.

capacity

2 mL

tube O.D.

0.50 in.

color

natural

fitting

cap (Internal Thread)

Looking for similar products? Visit Product Comparison Guide

General description

The Corning cryogenic vials have a 2 mL capacity with round bottom, and have a self-standing design. The black graduations and larger marking spots provide easier filling and sample identification.

  • Withstand temperatures to -196 °C
  • Silicone washer for a secure seal
  • Special base design allows vials to be locked into cryogenic rack and tray for single-handed manipulation
  • Sterilized by gamma radiation
  • Certified nonpyrogenic and DNase/RNase-free

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service