Skip to Content
Merck
All Photos(1)

Key Documents

CLS431401

Corning® Erlenmeyer baffled cell culture flasks

500 mL Erlenmeyer Flask w/ Vented Cap, polycarbonate, sterile, 25/cs

Synonym(s):

Corning Erlenmeyer flasks, baffled cell culture flasks, cell culture flasks, conical flasks, plastic Erlenmeyer flasks, shaker flasks

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$352.00

$352.00


Available to ship on28 April 2025Details



Select a Size

Change View
25 EA
$352.00

About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501
NACRES:
NA.75

$352.00


Available to ship on28 April 2025Details


material

flat bottom flask
polycarbonate flask
polypropylene cap (Easy-Grip vent)
vent cap
wide-mouth
wide-mouth neck

sterility

sterile; γ-irradiated

feature

cap
disposable
graduations 50 mL
graduations

packaging

pack of 1
case of 25

manufacturer/tradename

Corning 431401

flask capacity

500 mL

neck diam.

43 mm

suitability

suitable for (ideal for all shaker culture applications as well as liquid handling and storage)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® Erlenmeyer Baffled Cell Culture Flasks

Corning baffled bottom Erlenmeyer flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile. The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.

Features and Benefits:

More Robust
  • Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
  • Unlike glass, flasks will not break when dropped

More Reliable
  • RNase- and DNase-free
  • Molded-in-graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individual packaged and radiation sterilized
  • All flasks have the highest Sterility Assurance Level (SAL) of 10-6
  • Certified nonpyrogenic
  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic

Note: Erlenmeyer flasks can be used with Corning LSE orbital shaker

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service