CLS430627
Corning® bottle-top vacuum filters
cellulose acetate membrane, sterile, pore size 0.45 μm, membrane diam. 50 mm, funnel capacity 150 mL, case of 48
Synonym(s):
bottle top filters, laboratory filters, vacuum system filters
Select a Size
$532.00
Available to ship on28 April 2025Details
Select a Size
About This Item
$532.00
Available to ship on28 April 2025Details
Recommended Products
material
cellulose acetate membrane
orange adapter
polystyrene housing
sterility
sterile
feature
cap: no
graduation
graduations
packaging
case of 48
manufacturer/tradename
Corning 430627
filter capacity
150 mL
funnel capacity
150 mL
membrane diam.
50 mm
neck diam.
45 mm
pore size
0.45 μm
fitting
GL 45 bottle neck
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Fits plastic or glass media bottles with 45mm neck sizes.
- Cellulose acetate (CA) membranes provide fast flow rates and low protein binding and are good for filtering cell culture media.
- Angled hose connector simplifies vacuum line attachment.
- Individually packaged, sterile and certified nonpyrogenic.
- Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification.
- Expiration date appears on the filter funnel and shipping boxes.
- Expiration date of the membrane is three years from the time the product is manufactured.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service