Skip to Content
Merck
All Photos(1)

Key Documents

CLS430172

Corning® culture tubes

15 mL culture tubes, 16 x 125 mm, w/ screw top plug seal cap, polystyrene, TC-treated, sterile, 500/cs

Synonym(s):

cell culture tubes, plastic test tubes, plastic test tubes with caps, test tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$426.00

$426.00


Available to ship on22 April 2025Details



Select a Size

Change View
500 EA
$426.00

About This Item

UNSPSC Code:
41121706
eCl@ss:
32190102
NACRES:
NB.11

$426.00


Available to ship on22 April 2025Details


material

cap (plugseal)
polystyrene
round bottom tube

sterility

sterile

feature

cap threaded; plug seal
disposable
Bottom style: round

packaging

pack of 50
case of 500

manufacturer/tradename

Corning 430172

capacity

15 mL

diam. × L

16 mm × 125 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® cell culture tubes are made of optically clear polystyrene
  • Threaded orange color plug seal cap to prevent leakage
  • Cell culture tubes are treated for optimal cell attachment
  • Tubes are supplied racked in a foam tray
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Recommended till relative centrifugal force (RCF) of 1,400xg

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service