CLS3885
Corning® 96 Well Half-Area Microplate
flat bottom clear, white polystyrene, Tissue Culture (TC)-treated surface, bag of 20, sterile, lid
Synonym(s):
cell culture plate, multi well plates, multiple well plates
Select a Size
$1,540.00
Select a Size
About This Item
round wells
white polystyrene
$1,540.00
Recommended Products
material
flat bottom clear
round wells
white polystyrene
sterility
sterile
feature
lid
skirt
packaging
bag of 20
pkg of 25 inner package
manufacturer/tradename
Corning 3885
size
96 wells
well D
10.7 mm
well volume
190 μL
well working volume
25-125 μL
color
white
suitability
suitable for (cell culture)
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Corning® 96 Well Half-Area Microplate has half the growth area of a standard 96 well plate.
- Flat bottoms with 190 μL total volume.
- White walled plates enhance luminescent signals and have low background luminescence and fluorescence.
- Bottoms are 60% thinner than conventional polystyrene plates.
- Opaque walls to prevent well-to-well crosstalk.
- Optically clear flat well bottom permits direct microscopic viewing
- Can be used for both top and bottom reading instruments.
- Sterilized by gamma radiation and nonpyrogenic.
- Hydrophilic surface and negatively charged, optimized for cell attachment and growth.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service