Skip to Content
Merck
All Photos(2)

Key Documents

CLS354572

Corning® Biocoat Control Inserts

pore size 0.4 μm, PET plate, plate of 24 wells (2 packs of 12)

Synonym(s):

Control Inserts

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13
material:
PET plate
size:
24 well
Product CLS354572 is not currently sold in your country. Contact Technical Service

material

PET plate

packaging

plate of 24 wells (2 packs of 12)

manufacturer/tradename

Corning 354572

size

24 well

pore size

0.4 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Corning® BioCoat Control Inserts with 0.4µm Pore Polyester (PET) Membrane in two 24 Well Plates, 12/Pack, 24/Case

Application

Cell Culture

Legal Information

BioCoat is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service