Skip to Content
Merck
All Photos(1)

Key Documents

CLS3008

Corning® cell lifter

blade L 19 mm, handle L 180 mm, sterile, case of 100

Synonym(s):

cell scrapers

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$221.00

$221.00


Available to ship on14 April 2025Details



Select a Size

Change View
100 EA
$221.00

About This Item

UNSPSC Code:
41122103
NACRES:
NB.13

$221.00


Available to ship on14 April 2025Details


sterility

sterile

packaging

pack of 1 (individually wrapped)
case of 100

manufacturer/tradename

Corning 3008

blade L

19 mm

handle L

180 mm

suitability

suitable for (harvesting stem cells and colonies while maintaining high viability)

General description

  • Used for scraping cells from dishes and plates
  • Ideal tool for harvesting stem cells and colonies while maintaining high viability
  • One piece design for better control
  • Blade design minimizes cell damage and ensures even contact with the growth surface
  • Individually wrapped
  • Sterilized by gamma radiation and certified nonpyrogenic

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service