Skip to Content
Merck
All Photos(1)

Key Documents

CLS168640100

Corning® weighing bottle

diam. × H 40 mm × 100 mm

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$767.00

$767.00


Check Cart for Availability


Select a Size

Change View
12 EA
$767.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$767.00


Check Cart for Availability

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

cap

manufacturer/tradename

Corning 1686-40100

capacity

92 mL

diam. × H

40 mm × 100 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service